Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK35
Mfr # HCI80870500-035P
Zoro # G723558090
product price:Â
$
183.99
/pk 35, $5.26/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Manufacturer Location
Globally Sourced
Drive Type
External Hex
For Use in Systems
General Purpose Threaded Fastener
Tensile Strength
150,000 psi
Dimensional Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI80870500-035P
- Zoro #
- G723558090
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 5 in
- Minimum Thread Length
- 2 in
- Thread Size
- 7/8"-9
- Head Width
- 1 5/16 in
- Head Height
- 35/64 in
Details
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Finish
- Plain
- Material
- Steel
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 8
- Thread Fit
- 2A
- Includes Nut
- No
- Material Quality Standards
- ASME: B18.2.1
- System of Measurement
- Inch
- Rockwell Hardness
- HRC35
- Includes Washer
- No
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.