Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK35
Mfr # HCI810004001-035P
Zoro # G223560098
product price:Â
$
218.99
/pk of 35, $6.26/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Nut
No
Material Quality Standards
ASME: B18.2.1
For Use in Systems
General Purpose Threaded Fastener
Drive Type
External Hex
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI810004001-035P
- Zoro #
- G223560098
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 4 in
- Head Height
- 39/64 in
- Thread Size
- 1"-8
- Minimum Thread Length
- 2 1/4 in
- Head Width
- 1 1/2 in
Details
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Material Quality Standards
- ASME: B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Finish
- Zinc Yellow
- Rockwell Hardness
- HRC35
- Material Grade/Class
- Grade 8
- Tensile Strength
- 150,000 psi
- Material
- Steel
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Thread Direction
- Right Hand
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 35
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.