Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK350
Mfr # HCI802506001-350P
Zoro # G223557883
product price:Â
$
131.99
/pk of 350, $0.38/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Head Height
5/32 in
Drive Type
External Hex
Thread Size
1/4"-20
Thread Type
Coarse
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI802506001-350P
- Zoro #
- G223557883
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 6 in
- Head Height
- 5/32 in
- Thread Size
- 1/4"-20
- Minimum Thread Length
- 3/4 in
- Head Width
- 7/16 in
Details
- Item
- Hex Head Cap Screw
- Drive Type
- External Hex
- Thread Type
- Coarse
- Includes Nut
- No
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Material
- Steel
- Rockwell Hardness
- HRC35
- For Use in Systems
- General Purpose Threaded Fastener
- Material Quality Standards
- ASME: B18.2.1
- Finish
- Zinc Yellow
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Material Grade/Class
- Grade 8
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Tensile Strength
- 150,000 psi
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 350
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.