Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK40
Mfr # HCI806210001-040P
Zoro # G723559837
product price:Â
$
216.99
/pk 40, $5.42/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
10 in
Minimum Thread Length
1 1/2 in
Finish
Zinc Yellow
Rockwell Hardness
HRC35
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI806210001-040P
- Zoro #
- G723559837
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Zinc Yellow
- Rockwell Hardness
- HRC35
- Includes Nut
- No
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ASME B18.2.1
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Thread Type
- Coarse
- Material Grade/Class
- Grade 8
- System of Measurement
- Inch
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.