Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK40
Mfr # HCI80750600-040P
Zoro # G023559865
product price:Â
$
164.99
/pk 40, $4.12/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Material
Steel
Includes Washer
No
Material Quality Standards
ASME: B18.2.1
Includes Nut
No
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI80750600-040P
- Zoro #
- G023559865
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 6 in
- Thread Size
- 3/4"-10
- Head Width
- 1 1/8 in
- Head Height
- 15/32 in
- Minimum Thread Length
- 1 3/4 in
Details
- Item
- Hex Head Cap Screw
- Material
- Steel
- Includes Washer
- No
- Material Quality Standards
- ASME: B18.2.1
- Includes Nut
- No
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 8
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Finish
- Plain
- Thread Fit
- 2A
- Rockwell Hardness
- HRC35
- Tensile Strength
- 150,000 psi
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.