Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK400
Mfr # HCI805001001-400P
Zoro # G523559402
product price:Â
$
208.99
/pk of 400, $0.52/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
1 in
System of Measurement
Inch
Finish
Zinc Yellow
Includes Nut
No
Material Quality Standards
ASME: B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI805001001-400P
- Zoro #
- G523559402
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Finish
- Zinc Yellow
- Includes Nut
- No
- Material Quality Standards
- ASME: B18.2.1
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Material Grade/Class
- Grade 8
- Includes Washer
- No
- Drive Type
- External Hex
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.2.1
- Rockwell Hardness
- HRC35
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 150,000 psi
- Thread Type
- Coarse
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 400