Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK45
Mfr # HCI80620900-045P
Zoro # G723557925
product price:Â
$
197.99
/pk 45, $4.40/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Material
Steel
Rockwell Hardness
HRC35
Tensile Strength
150,000 psi
Thread Direction
Right Hand
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80620900-045P
- Zoro #
- G723557925
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- Rockwell Hardness
- HRC35
- Tensile Strength
- 150,000 psi
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Fit
- 2A
- Includes Nut
- No
- Finish
- Plain
- Thread Type
- Coarse
- Includes Washer
- No
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 8
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.