Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK45
Mfr # HCI80750500-045P
Zoro # G323559121
product price:Â
$
160.79
/pk of 45, $3.57/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Material
Steel
Thread Direction
Right Hand
Finish
Plain
For Use in Systems
General Purpose Threaded Fastener
Head Height
15/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI80750500-045P
- Zoro #
- G323559121
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 5 in
- Head Height
- 15/32 in
- Minimum Thread Length
- 1 3/4 in
- Head Width
- 1 1/8 in
- Thread Size
- 3/4"-10
Details
- Item
- Hex Head Cap Screw
- Material
- Steel
- Thread Direction
- Right Hand
- Finish
- Plain
- Material Grade/Class
- Grade 8
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- System of Measurement
- Inch
- Drive Type
- External Hex
- Tensile Strength
- 150,000 psi
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.