Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK45
Mfr # HCI807505001-045P
Zoro # G923558739
product price:Â
$
183.99
/pk 45, $4.09/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
5 in
Thread Size
3/4"-10
Drive Type
External Hex
Thread Direction
Right Hand
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI807505001-045P
- Zoro #
- G923558739
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Thread Fit
- 2A
- Includes Nut
- No
- Material Quality Standards
- ASME: B18.2.1
- Thread Style
- Partially Threaded
- Finish
- Zinc Yellow
- Rockwell Hardness
- HRC35
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.1
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 150,000 psi
- Includes Washer
- No
- Material Grade/Class
- Grade 8
- For Use in Systems
- General Purpose Threaded Fastener
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.