Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK45
Mfr # HCI808704001-045P
Zoro # G623559005
product price:Â
$
226.99
/pk of 45, $5.04/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Dimensional Standards
ASME B18.2.1
Thread Type
Coarse
Head Width
1 5/16 in
Rockwell Hardness
HRC35
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI808704001-045P
- Zoro #
- G623559005
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 4 in
- Head Width
- 1 5/16 in
- Minimum Thread Length
- 2 in
- Head Height
- 35/64 in
- Thread Size
- 7/8"-9
Details
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC35
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Includes Nut
- No
- Material Grade/Class
- Grade 8
- Includes Washer
- No
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Material Quality Standards
- ASME: B18.2.1
- Tensile Strength
- 150,000 psi
- Thread Fit
- 2A
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 45
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.