Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK50
Mfr # HCI806208001-050P
Zoro # G823560016
product price:Â
$
227.99
/pk of 50, $4.56/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
8 in
Thread Size
5/8"-11
Drive Type
External Hex
Material
Steel
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI806208001-050P
- Zoro #
- G823560016
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 8 in
- Thread Size
- 5/8"-11
- Head Width
- 13/16 in
- Head Height
- 25/64 in
- Minimum Thread Length
- 1 1/2 in
Details
- Item
- Hex Head Cap Screw
- Drive Type
- External Hex
- Material
- Steel
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 8
- Thread Fit
- 2A
- Tensile Strength
- 150,000 psi
- Rockwell Hardness
- HRC35
- Finish
- Zinc Yellow
- Material Quality Standards
- ASME: B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Includes Nut
- No
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.