Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK55
Mfr # HCI805012001-055P
Zoro # G323558698
product price:Â
$
169.59
/pk 55, $3.08/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
12 in
Tensile Strength
150,000 psi
System of Measurement
Inch
Thread Type
Coarse
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI805012001-055P
- Zoro #
- G323558698
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 12 in
- Head Width
- 3/4 in
- Head Height
- 5/16 in
- Thread Size
- 1/2"-13
- Minimum Thread Length
- 1 1/4 in
Details
- Item
- Hex Head Cap Screw
- Tensile Strength
- 150,000 psi
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Fit
- 2A
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Material Grade/Class
- Grade 8
- Drive Type
- External Hex
- Includes Washer
- No
- Rockwell Hardness
- HRC35
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Finish
- Zinc Yellow
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Material
- Steel
- Manufacturer Location
- Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 12 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 55
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.