Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK55
Mfr # HCI806207001-055P
Zoro # G923558067
product price:Â
$
213.99
/pk of 55, $3.89/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
7 in
Includes Washer
No
Thread Size
5/8"-11
Material Quality Standards
ASME: B18.2.1
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI806207001-055P
- Zoro #
- G923558067
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 7 in
- Thread Size
- 5/8"-11
- Head Width
- 13/16 in
- Head Height
- 25/64 in
- Minimum Thread Length
- 1 1/2 in
Details
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Material Quality Standards
- ASME: B18.2.1
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Tensile Strength
- 150,000 psi
- Rockwell Hardness
- HRC35
- Includes Nut
- No
- Material
- Steel
- Material Grade/Class
- Grade 8
- Manufacturer Location
- Globally Sourced
- Finish
- Zinc Yellow
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Drive Type
- External Hex
- For Use in Systems
- General Purpose Threaded Fastener
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 55
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.