Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK550
Mfr # HCI80370200-550P
Zoro # G523557927
product price:Â
$
208.99
/pk of 550, $0.38/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Finish
Plain
Drive Type
External Hex
Dimensional Standards
ASME B18.2.1
Thread Size
3/8"-16
Rockwell Hardness
HRC35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80370200-550P
- Zoro #
- G523557927
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Plain
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Rockwell Hardness
- HRC35
- Tensile Strength
- 150,000 psi
- System of Measurement
- Inch
- Material Grade/Class
- Grade 8
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Material
- Steel
- Thread Type
- Coarse
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASME: B18.2.1
- Includes Washer
- No
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 550
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.