Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK550
Mfr # HCI803702001-550P
Zoro # G023558370
product price:Â
$
224.99
/pk 550, $0.41/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Material Quality Standards
ASME: B18.2.1
Includes Nut
No
System of Measurement
Inch
Includes Washer
No
Dimensional Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI803702001-550P
- Zoro #
- G023558370
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 2 in
- Head Height
- 15/64 in
- Minimum Thread Length
- 1 in
- Head Width
- 9/16 in
- Thread Size
- 3/8"-16
Details
- Item
- Hex Head Cap Screw
- Material Quality Standards
- ASME: B18.2.1
- Material Grade/Class
- Grade 8
- Includes Nut
- No
- System of Measurement
- Inch
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Rockwell Hardness
- HRC35
- Drive Type
- External Hex
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Direction
- Right Hand
- Tensile Strength
- 150,000 psi
- Thread Style
- Partially Threaded
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 550
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.