Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK6
Mfr # HCI815010001-006P
Zoro # G223558828
product price:Â
$
194.99
/pk of 6, $32.50/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
10 in
Drive Type
External Hex
For Use in Systems
General Purpose Threaded Fastener
Thread Size
1 1/2"-6
Head Width
2 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI815010001-006P
- Zoro #
- G223558828
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 10 in
- Thread Size
- 1 1/2"-6
- Head Width
- 2 3/8 in
- Head Height
- 15/16 in
- Minimum Thread Length
- 3 1/4 in
Details
- Item
- Hex Head Cap Screw
- Drive Type
- External Hex
- For Use in Systems
- General Purpose Threaded Fastener
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- Material
- Steel
- Finish
- Zinc Yellow
- Material Quality Standards
- ASME: B18.2.1
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 8
- Includes Washer
- No
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Thread Fit
- 2A
- Rockwell Hardness
- HRC35
- Tensile Strength
- 150,000 psi
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.