Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK65
Mfr # HCI80501000-065P
Zoro # G223558859
product price:Â
$
205.99
/pk 65, $3.17/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Finish
Plain
Head Width
3/4 in
Thread Fit
2A
Thread Style
Partially Threaded
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80501000-065P
- Zoro #
- G223558859
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Plain
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Includes Nut
- No
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 8
- Includes Washer
- No
- Drive Type
- External Hex
- For Use in Systems
- General Purpose Threaded Fastener
- Material Quality Standards
- ASME: B18.2.1
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 150,000 psi
- Rockwell Hardness
- HRC35
- Thread Direction
- Right Hand
- Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.