Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK65
Mfr # HCI806206001-065P
Zoro # G123557761
product price:Â
$
207.99
/pk of 65, $3.20/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
6 in
Rockwell Hardness
HRC35
Thread Style
Partially Threaded
Finish
Zinc Yellow
Dimensional Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI806206001-065P
- Zoro #
- G123557761
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 6 in
- Head Width
- 13/16 in
- Thread Size
- 5/8"-11
- Minimum Thread Length
- 1 1/2 in
- Head Height
- 25/64 in
Details
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC35
- Thread Style
- Partially Threaded
- Finish
- Zinc Yellow
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASME: B18.2.1
- Includes Nut
- No
- Material
- Steel
- Tensile Strength
- 150,000 psi
- Thread Type
- Coarse
- Drive Type
- External Hex
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- System of Measurement
- Inch
- Material Grade/Class
- Grade 8
- Includes Washer
- No
- Thread Direction
- Right Hand
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 65
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.