Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK75
Mfr # HCI80560600-075P
Zoro # G623560070
product price:Â
$
161.99
/pk 75, $2.16/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Drive Type
External Hex
Thread Direction
Right Hand
Manufacturer Location
Globally Sourced
For Use in Systems
General Purpose Threaded Fastener
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80560600-075P
- Zoro #
- G623560070
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 8
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC35
- Thread Type
- Coarse
- Thread Fit
- 2A
- Material Quality Standards
- ASME: B18.2.1
- Material
- Steel
- Tensile Strength
- 150,000 psi
- System of Measurement
- Inch
- Finish
- Plain
- Includes Nut
- No
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.