Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK75
Mfr # HCI806205001-075P
Zoro # G023558257
product price:Â
$
196.99
/pk 75, $2.63/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
5 in
Thread Type
Coarse
Head Height
25/64 in
Dimensional Standards
ASME B18.2.1
Thread Size
5/8"-11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI806205001-075P
- Zoro #
- G023558257
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 5 in
- Head Height
- 25/64 in
- Thread Size
- 5/8"-11
- Head Width
- 13/16 in
- Minimum Thread Length
- 1 1/2 in
Details
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Material Grade/Class
- Grade 8
- Material
- Steel
- Rockwell Hardness
- HRC35
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Includes Nut
- No
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 150,000 psi
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
- Finish
- Zinc Yellow
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 75
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.