Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK90
Mfr # HCI80500700-090P
Zoro # G023557953
product price:Â
$
152.99
/pk of 90, $1.70/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Drive Type
External Hex
Head Width
3/4 in
Thread Style
Partially Threaded
Tensile Strength
150,000 psi
Minimum Thread Length
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI80500700-090P
- Zoro #
- G023557953
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 7 in
- Head Width
- 3/4 in
- Minimum Thread Length
- 1 1/4 in
- Head Height
- 5/16 in
- Thread Size
- 1/2"-13
Details
- Item
- Hex Head Cap Screw
- Drive Type
- External Hex
- Thread Style
- Partially Threaded
- Tensile Strength
- 150,000 psi
- Thread Type
- Coarse
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- Material
- Steel
- Material Grade/Class
- Grade 8
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Rockwell Hardness
- HRC35
- Material Quality Standards
- ASME: B18.2.1
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Finish
- Plain
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 90