Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK90
Mfr # HCI806204001-090P
Zoro # G523557934
product price:Â $190.29
/pk 90, $2.11/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
4 in
Material
Steel
Tensile Strength
150,000 psi
Thread Type
Coarse
Material Quality Standards
ASME: B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI806204001-090P
- Zoro #
- G523557934
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 4 in
- Head Height
- 25/64 in
- Head Width
- 13/16 in
- Thread Size
- 5/8"-11
- Minimum Thread Length
- 1 1/2 in
Details
- Item
- Hex Head Cap Screw
- Material
- Steel
- Tensile Strength
- 150,000 psi
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Material Grade/Class
- Grade 8
- Rockwell Hardness
- HRC35
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 90
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.