Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK900
Mfr # HCI803701001-900P
Zoro # G023559087
product price:Â
$
208.99
/pk 900, $0.23/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Material
Steel
Includes Washer
No
System of Measurement
Inch
Drive Type
External Hex
Thread Size
3/8"-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI803701001-900P
- Zoro #
- G023559087
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 8
- Material
- Steel
- Includes Washer
- No
- System of Measurement
- Inch
- Drive Type
- External Hex
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 150,000 psi
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Rockwell Hardness
- HRC35
- Material Quality Standards
- ASME: B18.2.1
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Thread Style
- Fully Threaded
- Finish
- Zinc Yellow
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 900
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.