Grade 9, 1/2"-13 Flange Bolt, Plain Alloy Steel, 1-1/2 in L, 10 PK

  • Mfr # 711148G

  • Zoro # G4451964


product price:  $13.15
/pk 10, $1.32/ea

Key Features

Hex Drive
Grade 9 Material Grade/Class
System of Measurement
Inch
Flange Type
Standard
Thread Size
1/2"-13
Fastener Length
1-1/2 in
Head Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
711148G
Zoro #
G4451964
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
1-1/2 in
Head Width
1/2 in
Thread Length
1 1/4 in
Head Height
1/2 in
Flange Diameter
3/4 in
Maximum Flange Diameter
3/4 in
Minimum Thread Length
1 1/2 in
Nut Width
1/2 in
Length Under Head
2-1/4"

Details

System of Measurement
Inch
Flange Type
Standard
Drive
Hex
Material Grade/Class
Grade 9
Material
Alloy Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
IFI-115 ASTM A574
Item
Flange Bolt
Head Style
12-Point Flange
Proof Load
140,000 psi
Thread Type
Coarse
Fastener Industry Standards
ASTM A574, IFI-115
Tensile Strength
170,000 psi
Screw Grade/Class
Alloy Steel
Rockwell Hardness
HRC37
Meets/Exceeds
ASTM A574, IFI-115
Type
High Strength
Pack Size
Small Pack
Dimensional Standards
IFI-115
Thread Fit
3A
Material Quality Standards
ASTM A574
Basic Material
Steel
Head Type
12-Point Flange

Description

Flange Bolts, Basic Material Steel, Material Grade Alloy Steel, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 2 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASTM A574, IFI-115, Thread Length 1 1/4 in, Head Height 1/2 in, Head Width 1/2 in, Flange Dia. 3/4 in, Proof Load 140,000 psi, Tensile Strength 170,000 psi, Rockwell Hardness HRC37, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.