Zoro Homepage

Grade 9, 3/4"-10 Flange Bolt, Plain Alloy Steel, 2 in L

  • Mfr # 2FB85

  • Zoro # G2861257


product price: $7.29
/ea

Key Features

Hex Drive
Grade 9 Material Grade/Class
System of Measurement
Inch
Flange Type
Standard
Thread Size
3/4"-10
Fastener Length
2 in
Head Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FB85
Zoro #
G2861257
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
2 in
Head Width
3/4 in
Thread Length
2 in
Head Height
3/4 in
Maximum Flange Diameter
1 1/8 in
Minimum Thread Length
2 in
Flange Diameter
1 1/8 in
Nut Width
3/4 in
Length Under Head
4"

Description

Flange Bolts, Basic Material Steel, Material Grade Alloy Steel, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASTM A574, IFI-115, Thread Length 2 in, Head Height 3/4 in, Head Width 3/4 in, Flange Dia. 1 1/8 in, Proof Load 140,000 psi, Tensile Strength 170,000 psi, Rockwell Hardness HRC37

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.