Grade 9, 3/8"-16 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 10 PK
Mfr # 706168G
Zoro # G4451946
product price:Â $8.15
/pk 10, $0.82/eaKey Features
Hex Drive
Grade 9 Material Grade/Class
System of Measurement
Inch
Flange Type
Standard
Thread Size
3/8"-16
Fastener Length
1-1/4 in
Head Width
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
706168G
Zoro #
G4451946
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Fastener Length
1-1/4 in
Head Width
3/8 in
Head Height
3/8 in
Thread Length
1 1/4 in
Nut Width
3/8 in
Minimum Thread Length
1 1/4 in
Maximum Flange Diameter
9/16 in
Flange Diameter
9/16 in
Length Under Head
2-3/4"
Description
Flange Bolts, Basic Material Steel, Material Grade Alloy Steel, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASTM A574, IFI-115, Thread Length 1 1/4 in, Head Height 3/8 in, Head Width 3/8 in, Flange Dia. 9/16 in, Proof Load 140,000 psi, Tensile Strength 170,000 psi, Rockwell Hardness HRC37, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.