Shop ZORO SELECT
See all product information
Create Account
Grade 9, 3/8"-16 Hex Head Cap Screw, Ecoguard Steel, 3-1/2 in L, 300 PK
Mfr # 3756CH9
Zoro # G8533246
product price:Â
$
508.99
/pk 300, $1.70/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 9 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Ecoguard
Thread Style
Partially Threaded
Thread Type
UNC (Coarse)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3756CH9
- Zoro #
- G8533246
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 9
- Material
- Steel
- Finish
- Ecoguard
- Thread Style
- Partially Threaded
- Item
- Hex Head Cap Screw
- Thread Type
- UNC (Coarse)
Description
Hex Head Cap Screws,3/8-16X3 1/2,PK300, Package Quantity 300