Zoro Homepage

Grade 9, 5/16"-18 Flange Bolt, Plain Alloy Steel, 7/8 in L, 50 PK

  • Mfr # 2FA65

  • Zoro # G3217837


product price: $10.19
/pk 50, $0.20/ea

Key Features

Hex Drive
Grade 9 Material Grade/Class
System of Measurement
Inch
Flange Type
Standard
Head Width
5/16 in
Material
Alloy Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FA65
Zoro #
G3217837
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
7/8 in
Head Width
5/16 in
Thread Length
7/8 in
Head Height
5/16 in
Maximum Flange Diameter
15/32 in
Nut Width
5/16 in
Minimum Thread Length
7/8 in
Flange Diameter
15/32 in
Length Under Head
7/8"

Details

System of Measurement
Inch
Flange Type
Standard
Drive
Hex
Material Grade/Class
Grade 9
Material
Alloy Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
IFI-115 ASTM A574
Item
Flange Bolt
Head Style
12-Point Flange
Screw Grade/Class
Alloy Steel
Tensile Strength
170,000 psi
Rockwell Hardness
HRC37
Fastener Industry Standards
ASTM A574, IFI-115
Meets/Exceeds
ASTM A574, IFI-115
Proof Load
140,000 psi
Thread Type
Coarse
Pack Size
Small Pack
Dimensional Standards
IFI-115
Thread Fit
3A
Material Quality Standards
ASTM A574
Basic Material
Steel
Head Type
12-Point Flange

Description

Flange Bolts, Basic Material Steel, Material Grade Alloy Steel, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 7/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASTM A574, IFI-115, Thread Length 7/8 in, Head Height 5/16 in, Head Width 5/16 in, Flange Dia. 15/32 in, Proof Load 140,000 psi, Tensile Strength 170,000 psi, Rockwell Hardness HRC37, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products