Grade A307, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK

  • Mfr # U04000.125.0400

  • Zoro # G3429861


product price:  $46.89
/pk 5, $9.38/ea

Key Features

External Hex Drive
Grade A307 Material Grade/Class
System of Measurement
Inch
Head Width
2 in
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04000.125.0400
Zoro #
G3429861
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/4"-7
Fastener Length
4 in
Head Width
2 in
Min. Thread Length
2 3/4 in
Head Height
27/32 in
Grip Size
1 1/4 in
Head and Washer Height
27/32 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A307
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASTM A307
Item
Hex Head Cap Screw
Heavy Hex Bolt Type
Heavy Hex Bolt
Thread Type
UNC (Coarse)
Tensile Strength
60 to 100 ksi
Rockwell Hardness
HRB69
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Includes Nut
No
Material Quality Standards
ASTM A307
Fastener Industry Standards
ASME B18.2.1

Description

System of Measurement Inch, Heavy Hex Bolt, Head Type - Bolts Hex, Basic Material Steel, Material Grade A307B, Fastener Finish Plain, Dia./Thread Size 1-1/4 In.-7, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.2.1, Min. Thread Length 2 3/4 in, Fastener Thread Style Partially Threaded, Head Height 27/32 in, Head Width 2 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.