Grade A307, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK
Mfr # U04000.087.0400
Zoro # G3430001
product price:Â $15.59
/pk 5, $3.12/eaKey Features
External Hex Drive
Grade A307 Material Grade/Class
System of Measurement
Inch
Head Width
1-7/16 in
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U04000.087.0400
Zoro #
G3430001
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
7/8"-9
Fastener Length
4 in
Head Width
1-7/16 in
Min. Thread Length
2 in
Head Height
37/64 in
Head and Washer Height
37/64 in
Grip Size
2 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A307
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASTM A307
Item
Hex Head Cap Screw
Thread Type
Coarse
Rockwell Hardness
HRB69
Tensile Strength
60,000 psi
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Material Quality Standards
ASTM A307
Fastener Industry Standards
ASME B18.2.1
Description
System of Measurement Inch, Heavy Hex Bolt, Head Type - Bolts Hex, Basic Material Steel, Material Grade A307B, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.2.1, Min. Thread Length 2 in, Fastener Thread Style Partially Threaded, Head Height 37/64 in, Head Width 1 7/16 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.