Grade A307, 9/16-12" Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 50 PK
- Mfr # WWG-BLT10027
- Zoro # G610901640
product price:Â
$
38.19
/pk of 50, $0.76/ea
Sold in multiples of 6Â pks for
$229.14
Key Features
External Hex Drive
Grade A307 Material Grade/Class
System of Measurement
Inch
Head Width
5/8 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WWG-BLT10027
- Zoro #
- G610901640
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade A307
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Standards
- ASTM A307
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Tensile Strength
- 60,000 psi
- Material Quality Standards
- ASTM A307
- Dimensional Standards
- ASME B18.2.1
- Type
- Hex Head Bolt
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Head Type
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 9/16-12"
- Fastener Length
- 1-1/2 in
- Head Width
- 5/8 in
- Min. Thread Length
- 1 1/8 in
- Drive Size
- 5/8 in
- Head Height
- 5/16 in
- Overall Length
- 1 1/2 in
- Minimum Thread Length
- 1 1/8 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Hex Bolt, System of Measurement Inch, Fastener Length 1 1/2 in, Head Type Hex, Head Height 5/16 in, Head Width 5/8 in, Package Quantity 50
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.