Grade A307, 9/16-12" Hex Head Cap Screw, Zinc Plated Steel, 14 in L, 10 PK
- Mfr # WWG-BLT10065
- Zoro # G910866243
product price:Â
$
161.99
/pk of 10, $16.20/ea
Sold in multiples of 5Â pks for
$809.95
Free Shipping & Returns
Key Features
External Hex Drive
Grade A307 Material Grade/Class
System of Measurement
Inch
Head Width
1-1/8 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WWG-BLT10065
- Zoro #
- G910866243
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 9/16-12"
- Fastener Length
- 14 in
- Head Width
- 1-1/8 in
- Head Height
- 17/32 in
- Drive Size
- 1 1/8 in
- Min. Thread Length
- 2 in
- Overall Length
- 14 in
- Minimum Thread Length
- 2 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Description
Hex Bolt, System of Measurement Inch, Fastener Length 14 in, Head Type Hex, Head Height 17/32 in, Head Width 1 1/8 in, Package Quantity 10
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.