Shop ZORO SELECT
See all product information
Create Account
Grade A307, 9/16-12" Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK
- Mfr # WWG-BLT10069
- Zoro # G310901681
product price:Â
$
64.59
/pk 10, $6.46/ea
Sold in multiples of 5 for $322.95
Key Features
External Hex Drive
Grade A307 Material Grade/Class
System of Measurement
Inch
Head Width
1-5/16 in
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WWG-BLT10069
- Zoro #
- G310901681
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade A307
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Standards
- ASTM A307
- Item
- Hex Head Cap Screw
- Tensile Strength
- 60,000 psi
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASTM A307
- Dimensional Standards
- ASME B18.2.1
- Type
- Hex Head Bolt
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Head Type
- Hex
Description
Hex Bolt, System of Measurement Inch, Fastener Length 5 in, Head Type Hex, Head Height 39/64 in, Head Width 1 5/16 in, Package Quantity 10