Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 100 PK
- Mfr # HCI31250400GNUSA-100BX
- Zoro # G2133936
product price:Â
$
1,266.99
/pk of 100, $12.67/ea
Key Features
Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/4"-7
Fastener Length
4 in
Head Width
2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- 1-1/4"-7
- Fastener Length
- 4 in
- Head Width
- 2 in
- Thread Length
- 2 in
- Head Height
- 25/32 in
- Head Diameter
- 2 in
- Grip Size
- 2 in
- Minimum Thread Length
- 2 in
- Overall Length
- 4 in
- Screw Size
- 1 1/4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Galvanized, Dia./Thread Size 1 1/4 In.-7, Fastener Length 4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM A325 Type 1, Thread Length 2 in, Fastener Thread Direction Right Hand, Head Dia. 2 in, Head Height 25/32 in, Tensile Strength (PSI) 120,000 psi, Rockwell Hardness HRC25, Includes Heavy Hex Nut, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.