Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 7 1/2 in L, 50 PK
Mfr # HCI31250750GUSA-050BX
Zoro # G2136438
product price:Â $877.99
/pk 50, $17.56/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
External Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/4"-7
Fastener Length
7 1/2 in
Head Width
2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HCI31250750GUSA-050BX
Zoro #
G2136438
UPC #
096653343694
Country of Origin
United States
Dimensions
Thread Size
1-1/4"-7
Fastener Length
7 1/2 in
Head Width
2 in
Head Height
25/32 in
Thread Length
2 in
Grip Size
5 1/2 in
Minimum Thread Length
2 in
Head Diameter
2 in
Description
Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Galvanized, Dia./Thread Size 1 1/4 In.-7, Fastener Length 7 1/2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM A325 Type 1, Thread Length 2 in, Fastener Thread Direction Right Hand, Head Dia. 2 in, Head Height 25/32 in, Tensile Strength (PSI) 120,000 psi, Rockwell Hardness HRC25, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.