Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 6 1/2 in L, 75 PK

  • Mfr # HCI31120650NUSA-075BX

  • Zoro # G2134067


product price: $604.99
/pk 75, $8.07/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/8"-7
Fastener Length
6 1/2 in
Head Width
1 13/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCI31120650NUSA-075BX
Zoro #
G2134067
UPC #
096653349160
Country of Origin
United States

Dimensions

Thread Size
1-1/8"-7
Fastener Length
6 1/2 in
Head Width
1 13/16 in
Head Height
11/16 in
Thread Length
2 in
Grip Size
4 1/2 in
Head Diameter
1 13/16 in
Minimum Thread Length
2 in

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade A325
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.6 ASTM A325, ASME B18.2.6 ASTM F3125
Item
Structural Bolt
Includes
Heavy Hex Nut
Structural Bolt Type
Structural Bolt with Nut
Rockwell Hardness
HRC25
Thread Type
Coarse
Head Style
Heavy Hex
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.2.6
Tensile Strength
120,000 psi
Includes Nut
Yes
Thread Fit
2A
Material Quality Standard
ASTM A325, ASTM F3125
Globally Sourced
Made in USA*
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A325, ASTM F3125

Description

Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Plain, Dia./Thread Size 1 1/8 In.-7, Fastener Length 6 1/2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM A325 Type 1, Thread Length 2 in, Fastener Thread Direction Right Hand, Head Dia. 1 13/16 in, Head Height 11/16 in, Tensile Strength (PSI) 120,000 psi, Rockwell Hardness HRC25, Includes Heavy Hex Nut, Package Quantity 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.