
Grade A325, 1-8 x 3 1/2 in Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 40 PK
Mfr # 10056A325-1G
Zoro # G7606218
product price: $359.99
/pk 40, $9.00/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
No Thread
Standards
ASTM A325
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10056A325-1G
Zoro #
G7606218
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1-8 x 3 1/2 in
Fastener Length
3 1/2 in
Details
System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade A325
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
No Thread
Standards
ASTM A325
Item
Structural Bolt
Rockwell Hardness
C24 to 35
Thread Type
Coarse
Tensile Strength
120,000 psi
Description
Structural Bolts,1-8x3 1/2 Struct,PK40, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.