Shop ZORO SELECT
See all product information
Create Account
Grade A325, 1-8 x 3 in Structural Bolt, Plain Steel, 3 in L, 50 PK
- Mfr # 10048A325-1
- Zoro # G7605554
product price:Â
$
415.99
/pk of 50, $8.32/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Plain
Thread Style
No Thread
Standards
ASTM A325
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10048A325-1
- Zoro #
- G7605554
- UPC #
- -
- Country of Origin
- Canada
- System of Measurement
- Inch
- Drive
- Hex
- Material Grade/Class
- Grade A325
- Material
- Steel
- Finish
- Plain
- Thread Style
- No Thread
- Standards
- ASTM A325
- Item
- Structural Bolt
- Thread Type
- Coarse
- Rockwell Hardness
- C24 to 35
- Structural Bolt Type
- Heavy Hex
- Tensile Strength
- 120,000 psi
Dimensions
- Thread Size
- 1-8 x 3 in
- Fastener Length
- 3 in
Description
Structural Bolts,1-8x3 H Hex STRU,PK50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.