Shop ZORO SELECT
See all product information
Create Account
Grade A325, 1-8 x 5 1/2 in Structural Bolt, Hot Dipped Galvanized Steel, 5 1/2 in L, 30 PK
- Mfr # 10088A325-1G
- Zoro # G7606184
product price:Â
$
545.99
/pk of 30, $18.20/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
No Thread
Standards
ASTM A325
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10088A325-1G
- Zoro #
- G7606184
- UPC #
- -
- Country of Origin
- Canada
- System of Measurement
- Inch
- Drive
- Hex
- Material Grade/Class
- Grade A325
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Thread Style
- No Thread
- Standards
- ASTM A325
- Item
- Structural Bolt
- Rockwell Hardness
- C24 to 35
- Thread Type
- Coarse
- Tensile Strength
- 120,000 psi
Dimensions
- Thread Size
- 1-8 x 5 1/2 in
- Fastener Length
- 5 1/2 in
Description
1-8X5 1/2 Heavy Hex Structural Bolts A 325 1 Hot Dipped Galvanized Made in North America
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.