Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 1 3/4 in L, 10 PK

  • Mfr # U04210.075.0175

  • Zoro # G9093481


product price: $25.85
/pk 10, $2.59/ea

Key Features

External Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Fastener Length
1 3/4 in
Head Width
1 1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U04210.075.0175
Zoro #
G9093481
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
1 3/4 in
Head Width
1 1/4 in
Thread Length
1 3/8 in
Head Height
15/32 in
Head Diameter
1 1/4 in
Grip Size
3/8 in
Minimum Thread Length
1 3/8 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A325
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.6 ASTM A325, ASME B18.2.6 ASTM F3125
Item
Structural Bolt
Rockwell Hardness
HRC25
Thread Type
Coarse
Structural Bolt Type
Structural Bolt
Pack Size
Small Pack
Thread Fit
2A
Tensile Strength
120,000 psi
Material Quality Standard
ASTM A325, ASTM F3125
Globally Sourced
Globally Sourced
Includes Nut
No
Dimensional Standards
ASME B18.2.6
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A325, ASTM F3125

Description

Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 3/4 In.-10, Fastener Length 1 3/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 3/8 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/4 in, Head Height 15/32 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products