Shop ZORO SELECT

Grade A325, 3/4"-10 Structural Bolt, Zinc Yellow Steel, 2 3/4 in L, 425 PK

  • Mfr # HCI307502751-425BX
  • Zoro # G2136289

product price: 
$
657.99
/pk of 425, $1.55/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

External Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Head Width
1 1/4 in
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HCI307502751-425BX
Zoro #
G2136289
UPC #
096653343908
Country of Origin
China
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A325
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.6 ASTM A325, ASME B18.2.6 ASTM F3125
Item
Structural Bolt
Thread Type
Coarse
Structural Bolt Type
Structural Bolt
Rockwell Hardness
HRC25
Dimensional Standards
ASME B18.2.6
Includes Nut
No
Thread Fit
2A
Globally Sourced
Globally Sourced
Tensile Strength
120,000 psi
Material Quality Standard
ASTM A325, ASTM F3125
Pack Size
Bulk Pack
Head Style
Heavy Hex
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A325, ASTM F3125
Type
Structural Bolt
Head Type
Heavy Hex
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
3/4"-10
Fastener Length
2 3/4 in
Head Width
1 1/4 in
Thread Length
1 3/8 in
Head Height
15/32 in
Head Diameter
1 1/4 in
Minimum Thread Length
1 3/8 in
Grip Size
1 3/8 in
Screw Size
3/4 in
Overall Length
2 3/4 in
Wire Rope Length
2 3/4 in
Length
2 3/4 in

Description

Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Zinc Yellow, Dia./Thread Size 3/4 In.-10, Fastener Length 2 3/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM A325 Type 1, Thread Length 1 3/8 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/4 in, Head Height 15/32 in, Tensile Strength (PSI) 120,000 psi, Rockwell Hardness HRC25, Package Quantity 425

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products