Grade A325, 3/4"-10 Structural Bolt, Zinc Yellow Steel, 2 in L, 25 PK
Mfr # HCI307502001-025BX
Zoro # G2784686
product price:Â $69.49
/pk 25, $2.78/eaKey Features
External Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Head Width
1 1/4 in
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HCI307502001-025BX
Zoro #
G2784686
UPC #
715005415338
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/4"-10
Fastener Length
2 in
Head Width
1 1/4 in
Head Height
15/32 in
Thread Length
1 3/8 in
Grip Size
5/8 in
Minimum Thread Length
1 3/8 in
Head Diameter
1 1/4 in
Description
Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Zinc Yellow, Dia./Thread Size 3/4 In.-10, Fastener Length 2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM A325 Type 1, Thread Length 1 3/8 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/4 in, Head Height 15/32 in, Tensile Strength (PSI) 120,000 psi, Rockwell Hardness HRC25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.