Grade A325, 3/4 in Tension Control Bolt, Black Oxide Steel, 3 1/2 in L, 220 PK

  • Mfr # TC3007503500CASK-220P

  • Zoro # G3404615


product price:  $1,099.99
/pk 220, $5.00/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4 in
Fastener Length
3 1/2 in
Head Width
1 9/16 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TC3007503500CASK-220P
Zoro #
G3404615
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/4 in
Fastener Length
3 1/2 in
Head Width
1 9/16 in
Head Dia.
1 9/16 in
Head Height
15/32 in
Thread Length
1 3/8 in
Overall Length
3 1/2 in
Grip Size
2 1/8 in
Minimum Thread Length
1 3/8 in
Screw Size
3/4 in
Head Diameter
1 9/16 in
Thread Size
3/4"-10
Fastener Length
3 1/2 in

Details

System of Measurement
Inch
Material Grade/Class
Grade A325
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.6 ASTM A325, ASME B18.2.6 ASTM F1852-1
Item
Tension Control Bolt
Rockwell Hardness
HRC25
Structural Bolt Type
Tension Control Bolt
Includes
Grade DH, Heavy Hex Nut and F436 Washer
Thread Type
Coarse
Thread Style
Partially Threaded
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.6
Pack Size
Bulk Pack
Tensile Strength
120,000 psi
Includes Washer
Yes
Thread Fit
2A
Material Quality Standard
ASTM A325, ASTM F1852-1
Thread Type
Coarse
Includes Nut
Yes
Head Style
Twist-Off
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A325, ASTM F1852-1
Head Shape
Hex
Drive Type
External Hex
Bolt Material
Steel
Material Type
Steel
Finish Type
Black Oxide

Description

Inch, Tension Control Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 3 1/2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F1852-1, Thread Length 1 3/8 in, Fastener Thread Direction Right Hand, Head Dia. 1 9/16 in, Head Height 15/32 in, Tensile Strength (PSI) 120,000 psi, Rockwell Hardness HRC25, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 220

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.