Grade A325, 3/4 in Tension Control Bolt, Black Oxide Steel, 3 in L, 240 PK

  • Mfr # TC3007503000CASK-240P

  • Zoro # G2783785


product price:  $894.99
/pk 240, $3.73/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4 in
Fastener Length
3 in
Head Width
1 9/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TC3007503000CASK-240P
Zoro #
G2783785
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/4 in
Fastener Length
3 in
Head Width
1 9/16 in
Head Dia.
1 9/16 in
Head Height
15/32 in
Overall Length
3 in
Thread Length
1 3/8 in
Head Diameter
1 9/16 in
Minimum Thread Length
1 3/8 in
Grip Size
1 5/8 in
Thread Size
3/4"-10
Screw Size
3/4 in
Fastener Length
3 in

Details

System of Measurement
Inch
Material Grade/Class
Grade A325
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.6 ASTM A325, ASME B18.2.6 ASTM F1852-1
Item
Tension Control Bolt
Structural Bolt Type
Tension Control Bolt
Thread Type
Coarse
Includes
Grade DH, Heavy Hex Nut and F436 Washer
Rockwell Hardness
HRC25
Dimensional Standards
ASME B18.2.6
Includes Washer
Yes
Material Quality Standard
ASTM A325, ASTM F1852-1
Tensile Strength
120,000 psi
Globally Sourced
Globally Sourced
Includes Nut
Yes
Thread Style
Partially Threaded
Thread Fit
2A
Pack Size
Bulk Pack
Thread Type
Coarse
Head Style
Twist-Off
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A325, ASTM F1852-1
Finish Type
Black Oxide
Bolt Material
Steel
Drive Type
External Hex
Material Type
Steel
Head Shape
Hex

Description

Inch, Tension Control Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 3 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F1852-1, Thread Length 1 3/8 in, Fastener Thread Direction Right Hand, Head Dia. 1 9/16 in, Head Height 15/32 in, Tensile Strength (PSI) 120,000 psi, Rockwell Hardness HRC25, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 240

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products