Zoro Homepage

Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 1 1/4 in L, 10 PK

  • Mfr # U04006.062.0125

  • Zoro # G2812997


product price: $22.89
/pk 10, $2.29/ea

Key Features

External Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Fastener Length
1 1/4 in
Head Width
1 1/16 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U04006.062.0125
Zoro #
G2812997
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
1 1/4 in
Head Width
1 1/16 in
Thread Length
1 1/4 in
Head Height
25/64 in
Head Diameter
1 1/16 in
Minimum Thread Length
1 1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A325
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.6 ASTM A325, ASME B18.2.6 ASTM F3125
Item
Structural Bolt
Structural Bolt Type
Structural Bolt with Nut
Rockwell Hardness
HRC25
Includes
Nut
Thread Type
Coarse
Thread Fit
2A
Nut Material
Steel
Pack Size
Small Pack
Material Quality Standard
ASTM A325, ASTM F3125
Globally Sourced
Globally Sourced
Includes Nut
Yes
Tensile Strength
120,000 psi
Dimensional Standards
ASME B18.2.6
Nut Standards
ASTM 563
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A325, ASTM F3125

Description

Inch, Structural Bolt, Steel, Material Grade A325 Type 1, A563-C, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 1 1/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM 563, ASTM F3125, Thread Length 1 1/4 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/16 in, Head Height 25/64 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Includes Nut, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.