Grade A325, 7/8 in Tension Control Bolt, Black Oxide Steel, 2 1/2 in L, 180 PK

  • Mfr # 438154-BR

  • Zoro # G2596894


product price:  $979.99
/pk 180, $5.44/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
7/8 in
Fastener Length
2 1/2 in
Head Width
1 7/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
438154-BR
Zoro #
G2596894
UPC #
087302092773
Country of Origin
United States

Dimensions

Thread Size
7/8 in
Fastener Length
2 1/2 in
Head Width
1 7/8 in
Overall Length
2 1/2 in
Head Dia.
1 7/8 in
Thread Length
1 1/2 in
Head Height
35/64 in
Thread Size
7/8"-9
Grip Size
1 in
Head Diameter
1 7/8 in
Screw Size
7/8 in
Minimum Thread Length
1 1/2 in
Fastener Length
2 1/2 in

Details

System of Measurement
Inch
Material Grade/Class
Grade A325
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.6 ASTM A325, ASME B18.2.6 ASTM F1852-1
Item
Tension Control Bolt
Structural Bolt Type
Tension Control Bolt
Includes
Grade DH, Heavy Hex Nut and F436 Washer
Rockwell Hardness
HRC25
Thread Type
Coarse
Thread Fit
2A
Material Quality Standard
ASTM A325, ASTM F1852-1
Pack Size
Bulk Pack
Globally Sourced
Made in USA*
Head Style
Twist-Off
Dimensional Standards
ASME B18.2.6
Includes Nut
Yes
Thread Type
Coarse
Includes Washer
Yes
Tensile Strength
120,000 psi
Thread Style
Partially Threaded
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A325, ASTM F1852-1
Material Type
Steel
Bolt Material
Steel
Finish Type
Black Oxide
Drive Type
External Hex
Head Shape
Hex

Description

Inch, Tension Control Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 2 1/2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F1852-1, Thread Length 1 1/2 in, Fastener Thread Direction Right Hand, Head Dia. 1 7/8 in, Head Height 35/64 in, Tensile Strength (PSI) 120,000 psi, Rockwell Hardness HRC25, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.