Grade A325, 7/8 in Tension Control Bolt, Black Oxide Steel, 3 3/4 in L, 140 PK

  • Mfr # 438164-BR

  • Zoro # G2774992


product price:  $1,120.99
/pk 140, $8.01/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
7/8 in
Fastener Length
3 3/4 in
Head Width
1 7/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
438164-BR
Zoro #
G2774992
UPC #
087302092827
Country of Origin
United States

Dimensions

Thread Size
7/8 in
Fastener Length
3 3/4 in
Head Width
1 7/8 in
Overall Length
3 3/4 in
Thread Length
1 1/2 in
Head Height
35/64 in
Head Dia.
1 7/8 in
Minimum Thread Length
1 1/2 in
Thread Size
7/8"-9
Head Diameter
1 7/8 in
Grip Size
2 1/4 in
Screw Size
7/8 in
Fastener Length
3 3/4 in

Details

System of Measurement
Inch
Material Grade/Class
Grade A325
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.6 ASTM A325, ASME B18.2.6 ASTM F1852-1
Item
Tension Control Bolt
Rockwell Hardness
HRC25
Includes
Grade DH, Heavy Hex Nut and F436 Washer
Thread Type
Coarse
Structural Bolt Type
Tension Control Bolt
Globally Sourced
Made in USA*
Tensile Strength
120,000 psi
Thread Fit
2A
Pack Size
Bulk Pack
Material Quality Standard
ASTM A325, ASTM F1852-1
Includes Nut
Yes
Thread Type
Coarse
Thread Style
Partially Threaded
Includes Washer
Yes
Dimensional Standards
ASME B18.2.6
Head Style
Twist-Off
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A325, ASTM F1852-1
Bolt Material
Steel
Material Type
Steel
Drive Type
External Hex
Finish Type
Black Oxide
Head Shape
Hex

Description

Inch, Tension Control Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 3 3/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F1852-1, Thread Length 1 1/2 in, Fastener Thread Direction Right Hand, Head Dia. 1 7/8 in, Head Height 35/64 in, Tensile Strength (PSI) 120,000 psi, Rockwell Hardness HRC25, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products