Shop ZORO SELECT
See all product information
Create Account
Grade A394, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 10 PK
- Mfr # U08440.062.0250
- Zoro # G3395029
product price:Â
$
15.69
/pk of 10, $1.57/ea
Key Features
External Hex Drive
System of Measurement
Inch
Head Width
15/16 in
Material Grade/Class
Grade A394
Material
Steel
Finish
Hot Dipped Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U08440.062.0250
- Zoro #
- G3395029
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade A394
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- ASME B18.2.1 ASTM A394
- Item
- Structural Bolt
- Rockwell Hardness
- HRB80
- Thread Type
- Coarse
- Structural Bolt Type
- Tower Bolt
- Globally Sourced
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Includes Nut
- No
- Pack Size
- Small Pack
- Tensile Strength
- 74,000 psi
- Material Quality Standard
- ASTM A394
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASTM A394
- Type
- Tower Bolt
- Head Type
- Hex
- Shell Material
- Steel
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 2 1/2 in
- Head Width
- 15/16 in
- Head Height
- 27/64 in
- Thread Length
- 1 1/2 in
- Head Diameter
- 15/16 in
- Minimum Thread Length
- 1 1/2 in
- Grip Size
- 1 in
- Screw Size
- 5/8 in
- Overall Length
- 2 1/2 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Inch, Tower Bolt, Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 5/8 In.-11, Fastener Length 2 1/2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM A394, Thread Length 1 1/2 in, Fastener Thread Direction Right Hand, Head Dia. 15/16 in, Head Height 27/64 in, Tensile Strength (PSI) 74,000 psi, Rockwell Hardness HRB80, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.