Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade A490, 1-1/4"-7 Structural Bolt, Plain Steel, 3 in L, 5 PK

  • Mfr # U04008.125.0300

  • Zoro # G9189686


product price: $59.35
/pk 5, $11.87/ea

Key Features

External Hex Drive
Grade A490 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/4"-7
Head Width
2 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U04008.125.0300
Zoro #
G9189686
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/4"-7
Fastener Length
3 in
Head Width
2 in
Thread Length
2 in
Head Height
25/32 in
Minimum Thread Length
2 in
Head Diameter
2 in
Grip Size
1 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A490
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.6 ASTM A490, ASME B18.2.6 ASTM F3125
Item
Structural Bolt
Rockwell Hardness
HRC33 to 38
Structural Bolt Type
Structural Bolt
Thread Type
Coarse
Includes Nut
No
Tensile Strength
120,000 psi
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.6
Thread Fit
2A
Material Quality Standard
ASTM A490, ASTM F3125
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A490, ASTM F3125

Description

Inch, Structural Bolt, Steel, Fastener Finish Plain, Dia./Thread Size 1 1/4 In.-7, Fastener Length 3 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 2 in, Fastener Thread Direction Right Hand, Head Dia. 2 in, Head Height 25/32 in, Tensile Strength (PSI) 150,000 psi, Rockwell Hardness HRC33 to 38, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products