Grade A490, 1 1/8 in Tension Control Bolt, Black Oxide Steel, 4 1/4 in L, 70 PK

  • Mfr # 441375-BR

  • Zoro # G2793113


product price:  $1,562.99
/pk 70, $22.33/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Grade A490 Material Grade/Class
System of Measurement
Inch
Head Width
2 3/8 in
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441375-BR
Zoro #
G2793113
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1 1/8 in
Fastener Length
4 1/4 in
Head Width
2 3/8 in
Thread Length
2 in
Head Height
45/64 in
Minimum Thread Length
2 in
Head Diameter
2 3/8 in
Grip Size
2 1/4 in

Details

System of Measurement
Inch
Material Grade/Class
Grade A490
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.6 ASTM A490, ASME B18.2.6 ASTM F2280
Item
Tension Control Bolt
Thread Type
Coarse
Rockwell Hardness
HRC33
Includes
Grade DH, Heavy Hex Nut and F436 Washer
Structural Bolt Type
Tension Control Bolt
Globally Sourced
Made in USA*
Tensile Strength
120,000 psi
Material Quality Standard
ASTM A490, ASTM F2280
Includes Nut
Yes
Includes Washer
Yes
Head Style
Twist-Off
Thread Fit
2A
Dimensional Standards
ASME B18.2.6
Pack Size
Bulk Pack
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A490, ASTM F2280

Description

Inch, Tension Control Bolt, Steel, Fastener Finish Plain, Dia./Thread Size 1 1/8 In.-7, Fastener Length 4 1/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F2280-1, Thread Length 2 in, Fastener Thread Direction Right Hand, Head Dia. 2 3/8 in, Head Height 45/64 in, Tensile Strength (PSI) 150,000 to 173,000, Rockwell Hardness HRC33, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.